Menu Search
Search
ACUITY BRANDS #ELB-0612A

Lithonia Lighting® Battery, Emergency Lighting Pack, 6V, 12 Amp Hours

SKU # 74597706443 Manufacturer Series: ELB
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Voltage: 6V
Amp Hours: 12
Construction: Lead Calcium

Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Voltage - 6; Amp Hours - 12; Construction - Lead Calcium; Additional Information - Terminal Connection: 250 and 187 Flag, Terminal Type: Slip On, Dimensions: 3.69 in. H x 5.94 in. W x 1.94 in. D; Manufacturer Series - ELB

Additional Info: Terminal Connection: 250 and 187 Flag, Terminal Type: Slip On, Dimensions: 3.69 in. H x 5.94 in. W x 1.94 in. D