Menu Search
Search
ACUITY BRANDS #ELB-1P201NB

Lithonia Lighting® Battery, Emergency Lighting Pack, 1.2V

SKU # 74597426273 Manufacturer Series: ELB
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Voltage: 1.2V
Amp Hours: 1.2
Construction: Nickel Cadmium

The Lithonia Lighting Replacement Battery is intended for use in emergency lighting. The most common reason for exit or emergency sign failure is a dead battery. It is important to choose a replacement battery with the same voltage and power capacity as your existing battery system.

Additional Info: Dimensions: 1.63 in. H x 0.88 in. W x 1.00 in. D