Menu Search
Search
NICOR #18100

Emergency Lighting Unit, (2) Square, Adjustable-Mount Head, Thermoplastic Damp Location Enclosure

SKU # 41003802583 Manufacturer Series: 18100
Type: Emergency Light Unit
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Damp Location
Head Style: Square, Adjustable-Mount
Number of Heads: 2
Lamp Watts: 5.4W
Lamp Type: LED
Batteries: Lead
Voltage Input: 120/277VAC

This thermoplastic emergency lighting unit combines a low-profile, contemporary design in an affordable package. The 18100 Series is available in white or black and offers universal mounting and self-diagnostic testing. With fully adjustable heads, the 18100 Series complements any design application.

Additional Info: Dimension: 5.00 in. H x 16.00 in. W