Menu Search
Search
MULE LIGHTING INC #LEDCHCADXR-6-20

Emergency Light Unit, LED, 20 w, 120/277 V Dual, 6 VDC

SKU # 60611209241
Type: Emergency Light Unit
Finish: White/Black
Enclosure Rating: Damp Location
Volts DC: 6 VDC
Number of Heads: 2
Lamp Watts: 20 w
Lamp Type: LED
Batteries: Sealed Lead Acid, Maintenance-Free, Rechargeable
Voltage Input: 120/277 V Dual