Menu Search
Search
MULE LIGHTING INC #WLEM-6-18-2

Emergency Light Unit, Incandescent, 7.2 w, 120/277 VAC

SKU # 60611208596 Manufacturer Series: WLEM
Type: Wet Location Emergency Light Unit
Grade/​Application: Wet Location
Enclosure Material: Polycarbonate
Finish: Gray
Enclosure Rating: NEMA 4X
Volts DC: 6 VDC
Head Style: Contemporary Round
Number of Heads: 2
Lamp Watts: 7.2 w
Lamp Type: Incandescent
Batteries: Lead Calcium
Voltage Input: 120/277 VAC

The WLEM featuring an enclosure which is ideal for wet locations, resistant to corrosive atmospheres, non-hazardous dust environments and to water spray, spashing water, or where hose downs frequently occur.