Menu Search
Search
LEI LIGHTING ETC #EWP-EM-27

Emergency Light Unit, Commercial, Stand Alone, Polycarbonate

SKU # 78080693894 Manufacturer Series: EWP Series
Type: Emergency Light Unit
Grade/​Application: Commercial, Stand Alone
Enclosure Material: Polycarbonate
Finish: Gray
Enclosure Rating: Wet Location
Head Style: Flush Polycarbonate Diffuser
Lamp Watts: 13W
Lamp Type: Fluorescent
Voltage Input: 277V 60Hz
Explosion Proof Certified: No

Additional Info: Style: NEMA 4X Wall Pack. Battery: Internal Sealed Dual Pack. Rated Watts-Hours: 13W At Reduced Lumen for 1.5hr (min). Included: 3' STO Cord w/Water-tight Cord Grip And 13W PL Lamp