Menu Search
Search
KEYSTONE #KT-EMRG-LED-5-500-K1

LED Emergency Back-Up Kit; 12-41VDC; Metal; 5W LED Lamp; 120-277V 50/60Hz Input; Nickel Cadmium

SKU # 78382486225
RoHS Compliant
Type: LED Emergency Back-Up Kit
Enclosure Material: Metal
Volts DC: 12-41VDC
Lamp Watts: 5W
Lamp Type: LED
Batteries: Ni-Cad
Voltage Input: 120-277V 50/60Hz

KYST KT-EMRG-LED-5-500-K1