Menu Search
Search
HUBBELL #CU2RC

Emergency Light Unit, 3VDC, 2 Head, Thermoplastic Damp Location Enclosure, 1W, LED, Nickel Cadmium

SKU # 85614300149 Manufacturer Series: CU2
Warning – California Prop 65
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Damp Location
Volts DC: 3VDC
Number of Heads: 2
Lamp Watts: 1W
Lamp Type: LED
Batteries: Ni-Cad
Voltage Input: 120/277V

The CU Series offers quality and value with a compact and attractive LED based emergency light. The white or black housing and lamp-heads are made of high impact UL flame rated thermoplastic. Lamp-heads are fully adjustable and glare-free. Snap together design for quick and easy installation with option of Wall or Ceiling mount. Remote capacity unit will run a double-head remote or 2 single-head remotes of either the Compass CIR or COR series.

Additional Info: Wall/Ceiling Mounting

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.