Menu Search
Search
HUBBELL LIGHTING #PE2EU-30

Progress Emergency Light Fixture, LED, 1 w, 120/277 VAC, 2 Heads

SKU # 78524719896 Manufacturer Series: PE2EU
Type: Emergency Light Fixture
Grade/​Application: Stairwells, Hallways, Offices and Other Commercial Uses
Enclosure Material: Thermoplastic
Finish: White
Volts DC: 3 VDC
Head Style: Head Style
Number of Heads: 2
Lamp Watts: 1 w
Lamp Type: LED
Batteries: NiCd
Voltage Input: 120/277 VAC

The PE2EU series offers quality and value with a compact and attractive LED based emergency light. The white housing and lamp-heads are fully adjustable and glare-free. Snap together design for quick and easy installation with option of wall or ceiling mo