Menu Search
Search
ACUITY BRANDS #EXTL-SP640L-UVOLT-LTP-SDRT

Emergency Lighting Unit, LED, 8.3 w, 2 Adjustable Head

SKU # 19304764056 Manufacturer Series: EXTL
Type: Emergency Lighting Unit
Grade/​Application: Industrial
Enclosure Material: Plastic
Finish: Textured
Enclosure Rating: NEMA 4X
Volts DC: 9.6 VDC
Head Style: Adjustable
Number of Heads: 2
Lamp Watts: 8.3 w
Lamp Type: LED
Batteries: Lithium Iron Phosphate
Voltage Input: 120 to 347 VAC 50/60Hz

The Extreme® EXTL is NEMA 4X, IP66 and NSF rated providing protection in hose down or harsh environments where moisture, dirt and dust would limit the life of ordinary emergency lighting. The Extreme® EXTL comes standard with Quick mounting brackets for e