Menu Search
Search
SIGNIFY #LED1EMRBA

Dual-LiteĀ® Exit Sign, LED, Aluminum, 12 Hour Illumination Time

SKU # 78252085129 Manufacturer Series: Freedom LED

Compare

Maximum number of products selected.
Type: Exit Sign
Grade/​Application: 12 Hour Illumination Time
Material: Aluminum
Lamp Type: LED
Mounting: Wall or Ceiling, Universal
Face: Single
Letter Color: Red
Plate Color: Black
Housing Color: Black
Volts AC: 120-277V
Batteries: Ni-Cad
Enclosure Rating: UL, NFPA Compliant

Emergency Exit Signs: Type - Exit Sign; Grade/Application - 12 Hour Illumination Time; Material - Aluminum; Lamp Type - LED; Mounting - Wall or Ceiling, Universal ; Face - Single; Letter Color - Red; Plate Color - Black; Housing Color - Black; Volts AC - 120-277V; Batteries - Ni-Cad Battery; Enclosure Rating - UL, NFPA Compliant; Additional Information - 7.50 in. H x 8.13 in. W x 3.13 in. D; Manufacturer Series - Freedom LED

Additional Info: 7.50 in. H x 8.13 in. W x 3.13 in. D