Menu Search
Search
EXITRONIX #GVEX-U-BP-WB-WH

Sign, Emergency Exit; LED; 120/277V; 1 or 2 Face; Universal Mount; White Housing; Green Letters

SKU # 85960200002 Manufacturer Series: VEX Series
Type: Exit Sign
Grade/​Application: Damp Location
Material: Plastic
Lamp Type: LED
Mounting: Universal
Face: Single/Double
Letter Color: Green
Plate Color: White
Housing Color: White
Volts AC: 120/277V
Batteries: Ni-Cad
Enclosure Rating: UL Listed for Damp Locations

Additional Info: Run Time: 90 min. Recharge time: 24 hr. Includes two faceplate, backplate and mounting canopy. L x W x H: 12.8 x 1.8 x 7.5 in. California Energy Commission and American Recovery and Reinvestment Act compliant.