Menu Search
Search
EXITRONIX EMERGENCY/EXIT #ILX-G-EM-WH

Exit Sign, Green Letter, White Plate, 120/277VAC, Single Face, Universal Mount, LED Lamp

SKU # 87278000514 Manufacturer Series: ILX
Type: Exit Sign
Grade/​Application: Damp Location
Material: Thermoplastic
Lamp Type: LED
Mounting: Universal
Face: Single
Letter Color: Green
Plate Color: White
Housing Color: White
Volts AC: 120/277V
Batteries: Ni-Cad

The Illuminex Series LED Exit Sign combines an attractive, easy-to-install compact contemporary design with proven, ultrareliable electronics to provide the very best in energy efficient emergency lighting. ILX units are completely self-contained, and feature universal mounting, canopy included.

Additional Info: Dimension: 11.30 in. L x 2.20 in. W x 7.40 in. H