Menu Search
Search
ACUITY BRANDS #LVSW1R120/277ELN

Lithonia Lighting® Exit Sign, Self-Powered, LED, Aluminum, Commercial

SKU # 78423108573 Manufacturer Series: Extreme
Type: Exit Sign, Self-Powered
Grade/​Application: Commercial
Material: Aluminum
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-277 V
Batteries: Ni-Cad
Explosion Proof Certified: No

Emergency Exit Signs: Type - Exit Sign, Self-Powered; Grade/Application - Commercial; Material - Aluminum; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-277 V; Batteries - Ni-Cad Battery; Explosion Proof Certified - No; Manufacturer Series - Extreme