Menu Search
Search
ACUITY BRANDS #EXG-LED-EL-M6

Lithonia Lighting® Exit Sign, 120-277 VAC, Single/Double Face, LED

SKU # 78423187485
Type: Exit Sign
Material: Thermoplastic
Lamp Type: LED
Mounting: Surface, Universal
Face: Single/Double
Letter Color: Green
Volts AC: 120/277 V
Batteries: Ni-Cad
Enclosure Rating: UL Listed

Emergency Exit Signs: Type - Exit Sign; Material - Thermoplastic; Lamp Type - LED; Mounting - Surface, Universal; Face - Single/Double; Letter Color - Green; Volts AC - 120/277 V; Batteries - Ni-Cad Battery; Enclosure Rating - UL Listed