Menu Search
Search
MULE LIGHTING INC #NX-EPX-1-R

Emergency Light and Exit Sign, LED Lamp, Red Letter, Gray

SKU # 60611207831 Manufacturer Series: NX-EPX
Type: Wet Location Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: Gray
Voltage: 120/277V AC
Face: Single
Mounting: Wall
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Watts: 5.4 w
Enclosure Rating: Damp Location
Battery Type: Ni-Cad

NX Series Wet Location LED combo units offer long lamp life, energy efficiency and uniform illumination. The water-tight, corrosion resistant thermoplastic housing is sealed and gasketed to protect the internal electronics from water, dust and corrosive liquids. Its vibration resistant LED illumination and polycarbonate lens makes this product ideal for demanding industrial environments. The NX-EPX is provided with two factory installed lighting heads, combining the exit signage with the emergency lighting function for a convenient, comprehensive solution.