Menu Search
Search
COOPER LIGHTING SOLUTIONS #LPXH70RWHDH

Exit Sign/Emergency Combo Unit, LED Lamp, Red Letter, Single/Double Face

SKU # 66240190435 Manufacturer Series: LPX
Type: Emergency Light and Exit Sign
Enclosure: Polycarbonate
Finish: White
Voltage: 6V DC, 120 / 277V AC
Face: Single/Double
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round PAR36
Head Watts: 5.4W
Rated Watts-Hours: 22.0W-1.5hr
Enclosure Rating: Indoor
Battery Type: Lead Calcium

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Polycarbonate; Finish - White; Voltage - 6VDC 120/277VAC; Face - Single/Double; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Round PAR36; Head Watts - 5.4W; Rated Watts-Hours - 22.0W-1.5hr; Enclosure Rating - Indoor; Battery Type - Lead Calcium; Manufacturer Series - LPX