Menu Search
Search
BIG BEAM EMERGENCY SYTEMS #2EXKL2RWWU

Emergency Light and Exit Sign, Thermoplastic, White, 120/277VAC, Single/Double, Ceiling, End/Back, LED, Red, White

SKU # 78633138047 Manufacturer Series: 2EXKL
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 120/277V AC
Face: Single/Double
Mounting: Ceiling, End/Back
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Adjustable
Head Watts: 6W
Battery Type: Lead Calcium

BIG-B 2EXKL2RWWU COMB EXIT&EMER LTG