Menu Search
Search
ADVANCE TRANSFORMER CO #ASB062024BLTPI

SignPro® Ballast, Sign, Fluorescent Magnetic, T12/HO, 20-24 ft.

SKU # 78108700007
Ballast Type: Sign, Fluorescent Magnetic
Lamp Type: T12/HO
Lamp Watts: 110W
Number of Lamps: 2, 3, 4
Lamp Starting Method: Rapid
Voltage: 120V
Min Temp - deg F: -20°F (-29°C)
Lamp Footage: 20-24 ft.

Additional Info: UL listed Class P, Type 2 Outdoor. CSA certified.