Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #GEMH400MVA-F

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 04316863052
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Lamp Starting Method: Probe
Circuit: HX-HPF
Voltage: 120/277V
Power Factor: 0.90
Ballast Factor: Normal (0.88)
ANSI Code: M59, H39
Dimensions: L x W x H: 21.6 x 3.23 x 2.75 in.

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 400W; Lamp Starting Method: Probe; Circuit: HX-HPF; Voltage: 120/277V; Power Factor: 0.9; Ballast Factor: Normal (0.88); ANSI Code: M59, H39; Dimensions: L x W x H: 21.6 x 3.23 x 2.75 in.; Enclosure: BL

Additional Info: Frequency Rating: 60Hz