Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #GEMH150MVR-F

Ballast, HID, Magnetic, Metal Halide, 150W

SKU # 04316863049
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Lamp Starting Method: Probe
Circuit: HX-HPF
Voltage: 120/277V
Power Factor: 0.90
Ballast Factor: Normal (0.85)
ANSI Code: M102
Dimensions: L x W x H: 11.8 x 3.23 x 2.75 in.

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 150W; Lamp Starting Method: Probe; Circuit: HX-HPF; Voltage: 120/277V; Power Factor: 0.9; Ballast Factor: Normal (0.85); ANSI Code: M102; Dimensions: L x W x H: 11.8 x 3.23 x 2.75 in.; Enclosure: BL

Additional Info: Frequency Rating: 60Hz