Menu Search
Search
ADVANCE TRANSFORMER CO #71A86F5500D

Ballast, HID, Magnetic, Metal Halide, 750W

SKU # 78108786655
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 750W
Circuit: CWA
Voltage: 277/347/480V AC
ANSI Code: S111 (Pulse-Start)
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film)