Menu Search
Search
ADVANCE TRANSFORMER CO #71A5943500DTAEE

Ballast, HID, Magnetic, Metal Halide, 350W

SKU # 78108707064

Compare

Maximum number of products selected.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 350W
Circuit: Super CWA
Voltage: 480V
ANSI Code: M131 (Pulse-Start)
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 350W; Circuit: Super CWA; Voltage: 480V; Ballast Factor: ; ANSI Code: M131 (Pulse-Start); Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film), 120V Tap. 88% efficient.