Menu Search
Search
ADVANCE TRANSFORMER CO #71A65F3500T

Ballast, HID, Magnetic, Metal Halide, 1000W

SKU # 78108710521
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 1000W
Circuit: Super CWA
Voltage: 347/480V
ANSI Code: M141 (Pulse-Start)
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 1000W; Circuit: Super CWA; Voltage: 347/480V; Ballast Factor: ; ANSI Code: M141 (Pulse-Start); Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(oil-filled), 120V Tap.