Menu Search
Search
ADVANCE TRANSFORMER CO #71A6542001

Ballast, HID, Magnetic, Metal Halide, 1000W

SKU # 78108702239
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 1000W
Circuit: CWA
Voltage: 480V AC
ANSI Code: M47/H36
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 1000W; Circuit: CWA; Voltage: 480V AC; Ballast Factor: ; ANSI Code: M47/H36; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor (oil-filled), Bracket