Menu Search
Search
UNIVERSAL LIGHTING #B259IUNVHE-A010C

Fluorescent Electronic Ballast, F96T8 Lamp, 96 w, 2 Lamp

SKU # 76838645896
Ballast Type: Fluorescent Electronic Ballast
Lamp Type: F96T8
Lamp Watts: 96 w
Number of Lamps: 2
Lamp Starting Method: Instant Start
Voltage: 120-277V AC 50/60Hz
Power Factor: > 0.98 to 0.99
Ballast Factor: 0.88
ANSI Code: ANSI-C82.11-1993, C62.41-1991
Min Temp - deg F: 32°F
THD Max - Percent: < 10%
Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.