Menu Search
Search
UNIVERSAL LIGHTING #C242UNVMES001I

Fluorescent Electronic Ballast, 33 to 93 w, Series

SKU # 76838625630
Ballast Type: Fluorescent Electronic Ballast
Lamp Type: CFM42W/GX24q, FC12T5-40W, CFM36W/2G10, CFTR32W/GX24q, CFS28W/GR10q, CFQ/TR26W/GX24q, FT24W/G11, FC9T5-22W, FT55W/2G11, FC9T5-22W and FC12T5-40W, CFM57W/GX24q, CFM70W/Gx24q, FT36W/2G11 and FT40W/2G11
Lamp Watts: 33 to 93 w
Lamp Starting Method: Programmed Start
Voltage: 120-277V AC 50/60Hz
Power Factor: > 0.90 to 0.99
Ballast Factor: 0.83 to 1.08
Wiring: Series
ANSI Code: ANSI-C82.11
Min Temp - deg F: 0°F
Packaging: 20/Carton
THD Max - Percent: < 10%
Dimensions: LxWxH: 4.94 x 2.98 x 1 in.
Enclosure: NEMA 1