Menu Search
Search
UNIVERSAL LIGHTING #B432IUNVHP-A00LI

Fluorescent Electronic Ballast, 32 w, Instant Start

SKU # 76838625854
Ballast Type: Fluorescent Electronic Ballast
Lamp Type: F32T8, F32T8ES, F32T8ES-25W, F28T8, F25T8, F17T8, F25T12, and F40T8
Lamp Watts: 32 w
Number of Lamps: 4
Lamp Starting Method: Instant Start
Voltage: 120-277V AC 50/60Hz
Power Factor: > 0.98 to 0.99
Ballast Factor: 0.88
ANSI Code: ANSI-C82.11-1993, C62.41-1991
Min Temp - deg F: 0°F
THD Max - Percent: < 10%
Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.