Menu Search
Search
UNIVERSAL LIGHTING #B332PUNVHE-A000I

ULTim8® Ballast, Fluorescent Electronic, T8, 40-84W

SKU # 76838646727
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 40-84W
Number of Lamps: 2, 3
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: >0.90
Ballast Factor: 0.88-1.03
Light Output: Standard Light Output
Dimming Type: Non-Dimmable
THD Max - Percent: <10%
Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 40-84W; Number of Lamps: 2, 3; Lamp Starting Method: Programmed; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: >0.90; Ballast Factor: 0.88-1.03; Light Output: Standard Light Output; Dimming Type: Non-Dimmable; THD Max - Percent: <10%; Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.;

Additional Info: Application: Compact El; Amperage Rating: 0.7