Menu Search
Search
UNIVERSAL LIGHTING #B228PU95S50D0W1C

Ballastar Ballast, Fluorescent Electronic, T5, 58W

SKU # 76838624100
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 58W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: F28T5
Wiring: Parallel
Dimming Type: Dimmable
THD Max - Percent: 10%
Dimensions: LxHxW: 9.50x1.18x1.70 in (241x30x43mm)

Ballast, Fluorescent Electronic; Lamp Type: T5; Lamp Watts : 58W; Number of Lamps: 2; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Primary Lamp Type: F28T5; Wiring: Parallel; Dimming Type: Dimmable; THD Max - Percent: 0.1; Dimensions: LxHxW: 9.50x1.18x1.70 in (241x30x43mm); Manufacturer Series: Ballastar

Additional Info: Very High Output