Menu Search
Search
UNIVERSAL LIGHTING #C340SI120RH000C

Triad® Ballast, Fluorescent Electronic, T5, 40W

SKU # 76838619547
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 40W
Number of Lamps: 3
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: T5
Power Factor: >0.95
Ballast Factor: 0.99
ANSI Code: C82.11, C62.41
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: <20%
Dimensions: 9.50 in. L x 2.40 in. W x 1.55 in. H

Ballast, Fluorescent Electronic; Lamp Type: T5; Lamp Watts : 40W; Number of Lamps: 3; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: T5; Power Factor: >0.95; Ballast Factor: 0.99; ANSI Code: C82.11, C62.41; Min Temp - deg F: 50°F (10°C); THD Max - Percent: <20%; Dimensions: 9.50 in. L x 2.40 in. W x 1.55 in. H; Manufacturer Series: Triad

Additional Info: Crest Factor: Less Than 1.7