Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #GE232MAXP480-H

Linear Fluorescent Electronic Ballast, 28 to 64 w, 480 V

SKU # 04316862718
Ballast Type: Linear Fluorescent Electronic Ballast
Lamp Type: F32T8/WM, F17T8, F28T8, F32T8/25W and F40T8
Lamp Watts: 28 to 64 w
Number of Lamps: 1 to 3
Lamp Starting Method: Instant Start
Voltage: 480V
Primary Lamp Type: F32T8
Power Factor: ≥ 0.92
Ballast Factor: 1.39 Max
Light Output: High
Wiring: Parallel
Min Temp - deg F: -22° to +60°F
Packaging: 10/Pack
THD Max - Percent: ≤ 20%