Menu Search
Search
ADVANCE TRANSFORMER CO #LC25TPI

Ballast, Fluorescent Magnetic, 4-Pin CFL , 18W

SKU # 78108711382
Ballast Type: Fluorescent Magnetic
Lamp Type: 4-Pin CFL
Lamp Watts: 18W
Number of Lamps: 1
Lamp Starting Method: Preheat
Voltage: 120V
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Lamp Range: FT18W/2G11
Enclosure: Core and Coil with Cover, White

Ballast, Fluorescent Magnetic; Lamp Type: 4-Pin CFL ; Lamp Watts : 18W; Number of Lamps: 1; Lamp Starting Method: Preheat; Voltage: 120V; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Lamp Range: FT18W/2G11; Enclosure: Core and Coil with Cover, White;

Additional Info: Includes mounting feet