Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #GES250TRIAC4-5

GE GES250TRIAC4-5 HID Ballast Distributor Replacement Kit, 250W, 300 VAC, CWA Circuit, High Pressure Sodium Lamp

SKU # 04316878537
Type: HID Core and Coil Kit Magnetic Ballast
Lamp Type: High Pressure Sodium
Lamp Watts: 250W
Circuit: CWA
Voltage: 300V AC
Power Factor: Greater Than or Equal 90
Ballast Factor: Normal
ANSI Code: S50
Packaging: 3 (Priced per ballast)
THD Max - Percent: 10
Dimensions: LxW: 5.25x1.25 in. (13.3x3.2 cm)