LIGHTING #SOR

Fixture Gasket Seal Lite

SKU: 78080693386
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture Gasket
Application: Seal Lite
Color: Black
Size: Dia.: 6.75 in.
Manufacturer Series: SEAL LITE
Description
Lighting Replacement Components: Type - Fixture Gasket; Application - Seal Lite; Color - Black; Size - 6.75" Dia; Additional Information - O-ring Gasket for Sealing End Caps; Manufacturer Series - SEAL LITE
Additional Info: O-ring Gasket for Sealing End Caps