LIGHTING #XEC

Fixture End Cap Ultra-Brite Seal Lite

SKU: 78080693776
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture End Cap
Application: Ultra-Brite Seal Lite
Material: Polycarbonate
Color: White
Size: Dia.: 6.75 in.
Manufacturer Series: X-treme ULTRABRITE
Description
Lighting Replacement Components: Type - Fixture End Cap; Application - Ultra-Brite Seal Lite; Material - Polycarbonate; Color - White; Size - 6.75" Dia; Manufacturer Series - X-treme ULTRABRITE