Menu Search
Lighting Replacement Components Fixture End Cap Ultra-Brite Seal Lite
LIGHTING #XEC

X-treme ULTRABRITE Fixture End Cap Ultra-Brite Seal Lite

SKU # 43713898983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fixture End Cap
Application: Ultra-Brite Seal Lite
Color: White
Size: Dia.: 6.75 in.
Material: Polycarbonate

Lighting Replacement Components: Type - Fixture End Cap; Application - Ultra-Brite Seal Lite; Material - Polycarbonate; Color - White; Size - 6.75" Dia; Manufacturer Series - X-treme ULTRABRITE