Street Lighting Round Tapered 26.00-ft

SKU: 78837292008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Street Lighting Round Tapered
Nominal Mtg Height: 26 ft.
Base Diameter: 7.5 in.
Shaft Length: 28.00-ft
Shaft Wall Thickness: 11 Ga, 0.1196 in.
Material: Steel
Pole Mounting: Embedded, 5-ft
Anchor Bolts: Not Applicable
Fixture Mounting: Pipe Arm, (1) 6-ft
Arm Capacity: 75.00-lb
Manufacturer Series: EM50
Lighting Poles: Type - Street Lighting Round Tapered; Nominal Mtg Height - 26.00-ft; Base Diameter - 7.50"; Shaft Length - 28.00-ft; Shaft Wall Thickness - 11 Ga, 0.1196"; Material - Steel; Pole Mounting - Embedded, 5-ft; Anchor Bolts - Not Applicable; Fixture Mounting - Pipe Arm, (1) 6-ft; Arm Capacity - 75.00-lb; Manufacturer Series - EM50