You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #CMAD-1

Replacement Mounting Body Adapter

SKU # 78138151139
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement Mounting Body Adapter
Mounting: Ceiling and Wall Brackets
Body Material: Aluminum

Lighting Mounting Boxes: Type - Replacement Mounting Body Adapter; Mounting - Ceiling and Wall Brackets; Body Material - Aluminum; Additional Information - Application: Mount Code-Master 2 Fixture Unit On Existing A-51 Mounting Hood (AAC Ceiling Or AALB Bracket)

Additional Info: Application: Mount Code-Master 2 Fixture Unit On Existing A-51 Mounting Hood (AAC Ceiling Or AALB Bracket)