APPLETON #G-6028N

Fixture Crossarm Mounting Box Floodlight, HID, Areamaster Jr

SKU: 78138113974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture Crossarm Mounting Box
Fixture Type: Floodlight, HID, Areamaster Jr
Mounting: Surface
Manufacturer Series: Areamaster Jr
Description
Lighting Mounting Boxes: Type - Fixture Crossarm Mounting Box; Fixture Type - Floodlight, HID, Areamaster Jr; Mounting - Surface; Additional Information - Aluminum. Furnished with Wiring Compartment, 180 deg Horizontal Position Scale and Cord Grip. Mounts with Bolt (not included); Manufacturer Series - Areamaster Jr
Additional Info: Aluminum. Furnished with Wiring Compartment, 180 deg Horizontal Position Scale and Cord Grip. Mounts with Bolt (not included)