Menu Search
Lighting Control Relays Relay Module, 208/240/480VAC, 20A, (2) 1P

LEGRAND - WATTSTOPPER #LCSP-2

Relay Module, 208/240/480VAC, 20A, (2) 1P

SKU #75418293181
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Relay Module
Amps: 20A
Voltage: 208/240/480V AC
Poles: (2) 1P

Module; Relay; 20A; 208/240/480VAC; (2) 1 Poles