Menu Search
Lighting Control Relays Relay, 120/277VAC, 20 A, 24V AC/DC Coil, 1 P, 5-Pin Plug-In Connector
GENERAL ELECTRIC #RR9P

Relay, 120/277VAC, 20 A, 24V AC/DC Coil, 1 P, 5-Pin Plug-In Connector

SKU # 04318095164 Manufacturer Series: RR9
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Low Voltage Lighting Control
Operation: Mechanical Latching
Amps: 20A
Voltage: 120/277V AC
Coil Volts: 24V AC/DC
Poles: 1
Wiring: Plug-In Connector, 5-Pin
Mounting: 1/2 in. Knockout

Lighting Control Relays: Type - Low Voltage Lighting Control; Operation - Mechanical Latching; Amps - 20; Voltage - 120/277VAC; Coil Volts - 24V AC/DC; Poles - 1; Wiring - Plug-In Connector, 5-Pin; Mounting - 1/2"Ko; Additional Information - Pilot Light; Manufacturer Series - RR9

Additional Info: Pilot Light