Menu Search
Lighting Control Relays Low Voltage Lighting Control Mechanical Latching
GENERAL ELECTRIC #RR7

Low Voltage Lighting Control Mechanical Latching

SKU # 04318054137 Manufacturer Series: RR7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Low Voltage Lighting Control
Operation: Mechanical Latching
Amps: 20A
Voltage: 120/277V AC
Coil Volts: 24V AC/DC
Poles: 1
Wiring: Leads
Mounting: 1/2 in. Knockout

Lighting Control Relays: Type - Low Voltage Lighting Control; Operation - Mechanical Latching; Amps - 20; Voltage - 120/277VAC; Coil Volts - 24V AC/DC; Poles - 1; Wiring - Leads; Mounting - 1/2"Ko; Additional Information - NOTE: Availability based on current stock; Manufacturer Series - RR7