Menu Search
Lighting Control Relays Relay Switch, 120VAC, 6.5 A, 10VDC Coil, 1 P, Leads
FLUKE #RC-120S

Relay Switch, 120VAC, 6.5 A, 10VDC Coil, 1 P, Leads

SKU # 09596936660 Manufacturer Series: RC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Low Voltage Lighting Control
Operation: 2-Wire Non-Latching
Amps: 6.5A
Voltage: 120V AC
Coil Volts: 10V DC
Poles: 1
Wiring: Leads
Mounting: 1/2 in. Knockout

Lighting Control Relays: Type - Low Voltage Lighting Control; Operation - 2-Wire Non-Latching; Amps - 6.5; Voltage - 120VAC; Coil Volts - 10VDC; Poles - 1; Wiring - Leads; Mounting - 1/2"Ko; Additional Information - Application: Closet-light. Built in Transformer; Manufacturer Series - RC

Additional Info: Application: Closet-light. Built in Transformer