Menu Search
Light Unit - Status Indicating Status Indicator w/Tone Module Red, Green, Amber LED
FEDERAL SIGNAL #USIS-024TC

Unitistat Status Indicator w/Tone Module Red, Green, Amber LED

SKU # 78297921648
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Status Indicator w/Tone Module
Signal Type: Steady On, Flashing, Strobe, Simustrobe
Color: Red, Green, Amber
Light Source: LED
Mounting: Conduit or Surface Mount
Connection: (1) 3/4 in. Hub
Rating - Voltage: 24V AC/DC
Rating - Current: 0.10A
NEMA: NEMA 1

Additional Info: Piezo Sounder Unit Base, 60 dB at 10 ft, 12 flash/color combinations