FEDERAL SIGNAL #USIS-024QC

Status Indicator w/Tone Module Red, Green, Amber, Blue LED

SKU: 78297921647
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Status Indicator w/Tone Module
Signal Type: Steady On, Flashing, Strobe, Simustrobe
Color: Red, Green, Amber, Blue
Light Source: LED
Mounting: Conduit or Surface Mount
Connection: (1) 3/4 in. Hub
Rating - Voltage: 24V AC/DC
Rating - Current: 0.10A
NEMA: NEMA 1
Manufacturer Series: Unitistat
Description
Light Unit - Status Indicating: Type - Status Indicator w/Tone Module; Signal Type - Steady On, Flashing, Strobe, Simustrobe; Color - Red, Green, Amber, Blue; Light Source - LED; Mounting - Conduit or Surface Mount; Connection - (1) 3/4" Hub; Rating - Voltage - 24VAC/DC; Rating - Current - 0.10A; NEMA - NEMA 1; Additional Information - Piezo Sounder Unit Base, 60 dB at 10 ft, 16 flash/color combinations; Manufacturer Series - Unitistat
Additional Info: Piezo Sounder Unit Base, 60 dB at 10 ft, 16 flash/color combinations