FEDERAL SIGNAL #SCC-024QC

Status Indicator w/Tone Module Red, Green, Amber, Blue LED

SKU: 78297921553
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Status Indicator w/Tone Module
Signal Type: Steady On, Flashing
Color: Red, Green, Amber, Blue
Light Source: LED
Mounting: Surface Mount
Rating - Voltage: 24V AC/DC
Rating - Current: 0.175A
Housing/Lens Material: ABS Housing
NEMA: NEMA 1
Manufacturer Series: SemiStat
Description
Light Unit - Status Indicating: Type - Status Indicator w/Tone Module; Signal Type - Steady On, Flashing; Color - Red, Green, Amber, Blue; Light Source - LED; Mounting - Surface Mount; Rating - Voltage - 24VAC/DC; Rating - Current - 0.175A; Housing/Lens Material - ABS Housing; NEMA - NEMA 1; Additional Information - Two-tone Piezo Sounder Base Module, 60 dB at 10 ft. Finish: Crome; Manufacturer Series - SemiStat
Additional Info: Two-tone Piezo Sounder Base Module, 60 dB at 10 ft. Finish: Crome