Menu Search

FEDERAL SIGNAL #MSL1L-024R

Status Indicator Red LED

SKU: 78297922561
Manufacturer Series: MSL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Status Indicator
Color: Red
Light Source: LED
Mounting: Pipe or Surface Mount
Connection: 3/4 in. NPT
Rating - Voltage: 24V AC/DC
Rating - Current: 0.2A
Housing/Lens Material: Polycarbonate Lens
NEMA: 4X
Enclosure Application, Rating: Water-Tight
Description
Light Unit - Status Indicating: Type - Status Indicator; Color - Red; Light Source - LED; Mounting - Pipe or Surface Mount; Connection - 3/4 in. NPT; Rating - Voltage - 24VAC/DC; Rating - Current - 0.2A; Housing/Lens Material - Polycarbonate Lens; NEMA - NEMA 4X; Enclosure Application, Rating - Water-Tight; Additional Information - 1 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 7.80 in. H; Manufacturer Series - MSL
Additional Info: 1 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 7.80 in. H