Menu Search
Light Unit - Status Indicating Status Indicator Blue, Green LED

FEDERAL SIGNAL #MSL2-024BG

Status Indicator Blue, Green LED

SKU #78297920924
Manufacturer Series: MSL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Status Indicator
Color: Blue, Green
Light Source: LED
Mounting: Pipe or Surface Mount
Connection: 3/4 in. NPT
Rating - Voltage: 24VAC/VDC
Rating - Current: 0.4A
Housing/Lens Material: Polycarbonate Lens
NEMA: 4X
Enclosure Application, Rating: Water-Tight

Light Unit - Status Indicating: Type - Status Indicator; Color - Blue, Green; Light Source - LED; Mounting - Pipe or Surface Mount; Connection - 3/4 in. NPT; Rating - Voltage - 24VAC/VDC; Rating - Current - 0.4A; Housing/Lens Material - Polycarbonate Lens; NEMA - NEMA 4X; Enclosure Application, Rating - Water-Tight; Additional Information - 2 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 9.80 in. H; Manufacturer Series - MSL

Additional Info: 2 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 9.80 in. H