Menu Search
FEDERAL SIGNAL #MSL2-120BC

Status Indicator Blue, Clear LED

SKU # 78297920931 Manufacturer Series: MSL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Status Indicator
Color: Blue, Clear
Light Source: LED
Mounting: Pipe or Surface Mount
Connection: 3/4 in. NPT
Rating - Voltage: 120V AC
Rating - Current: 0.4A
Housing/​Lens Material: Polycarbonate Lens
NEMA: 4X
Enclosure Application, Rating: Water-Tight

Light Unit - Status Indicating: Type - Status Indicator; Color - Blue, Clear; Light Source - LED; Mounting - Pipe or Surface Mount; Connection - 3/4 in. NPT; Rating - Voltage - 120VAC; Rating - Current - 0.4A; Housing/Lens Material - Polycarbonate Lens; NEMA - NEMA 4X; Enclosure Application, Rating - Water-Tight; Additional Information - 2 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 9.80 in. H; Manufacturer Series - MSL

Additional Info: 2 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 9.80 in. H